Anchor Strap, PK2
Mfr # 3172PK
Zoro # G310043459
product price: $11.15
/pk 2, $5.58/eaKey Features
Length
5 in
Material
Polyester
Width
1 in
Tool Attachment Method
D-Ring
Attachment Point Style
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3172PK
Zoro #
G310043459
UPC #
720476191728
Country of Origin
China
Dimensions
Length
5 in
Width
1 in
Details
Item
Anchor Strap
Color
Orange
Material
Polyester
Tool Attachment Method
D-Ring
Attachment Point Style
Strap
Standards
ANSI/ISEA 121-2018
Tethering Component
Tether
For Tool Type
Hand Tools
Tethering End Connection
Loop
D-Ring Material
Steel
Tool End Connection
Loop
Weight Capacity
5 lb
Strap Color
Orange
Series
Squids
Description
Anchor Strap, Attachment Point Style Strap, Color Orange, D-Ring Material Steel, Strap Color Orange, Tethering Component Tether, Tethering End Connection Loop, Tool Attachment Method D-Ring, Tool End Connection Loop, Weight Capacity 5 lb, Width 1 in, For Tool Type Hand Tools, Material Polyester, Length 5 in, Series Squids, Standards ANSI/ISEA 121-2018, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.