Zoro Homepage

Anr Strap, Black, 5 lb Cap., 5" L, PK2

  • Mfr # 3171PK

  • Zoro # G410043472


product price: $8.49
/pk 2, $4.25/ea

Key Features

Length
5 in
Width
1 in
Material
Polyester
Attachment Point Style
Belt Loop
Tethering Component
Tether
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3171PK
Zoro #
G410043472
UPC #
720476191711
Country of Origin
China

Dimensions

Length
5 in
Width
1 in

Details

Item
Anchor Strap
Color
Black
Material
Polyester
Attachment Point Style
Belt Loop
Tethering Component
Tether
For Tool Type
Hand Tools
Tool Attachment Method
D-Ring
Series
Squids
Weight Capacity
5 lb
Tethering End Connection
Loop
Standards
ANSI/ISEA 121-2018
Tool End Connection
Belt Loop
D-Ring Material
Steel
Strap Color
Black

Description

Anchor Strap, Attachment Point Style Belt Loop, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Tether, Tethering End Connection Loop, Tool Attachment Method D-Ring, Tool End Connection Belt Loop, Weight Capacity 5 lb, Width 1 in, For Tool Type Hand Tools, Material Polyester, Length 5 in, Series Squids, Standards ANSI/ISEA 121-2018, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.