
ANSI A2 PU Coated CR Gloves 12-Pair, Gray, Size S
Mfr # 7024-12PR
Zoro # G003078515
product price: $68.35
/pk 12, $5.70/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7024-12PR
Zoro #
G003078515
UPC #
720476103929
Country of Origin
China
Description
CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7024 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A2 cut protection for safety around sharp materials. Tested to ANSI level 5 abrasion resistance, these durable work gloves are built to withstand tough environments. The form-fitting 13-gauge HPPE nylon-spandex knit protects from cuts and knicks without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
The 13-gauge seamless HPPE polyester-spandex knit is tested to ANSI A2 cut protection and level 5 abrasion resistance for safety.
The ProFlex 7024 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A2 cut protection for safety around sharp materials. Tested to ANSI level 5 abrasion resistance, these durable work gloves are built to withstand tough environments. The form-fitting 13-gauge HPPE nylon-spandex knit protects from cuts and knicks without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
The 13-gauge seamless HPPE polyester-spandex knit is tested to ANSI A2 cut protection and level 5 abrasion resistance for safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.