
ANSI A3 PU Coated CR Gloves 12-Pair, Gray, Size XXL
Mfr # 7030-12PR
Zoro # G603078427
product price: $64.29
/pk 12, $5.36/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7030-12PR
Zoro #
G603078427
UPC #
720476104568
Country of Origin
China
Description
CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7030 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A3 cut protection for safety around sharp materials. The form-fitting 13-gauge HPPE nylon-spandex knit protects from cuts and knicks without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
ANSI A3 CUT RESISTANCE & LEVEL 6 ABRASION RESISTANCE // 13-GAUGE KNIT
The 13-gauge seamless HPPE nylon-spandex knit is tested to ANSI A3 cut protection and level 6 abrasion resistance for safety around sharp or rough materials.
The ProFlex 7030 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A3 cut protection for safety around sharp materials. The form-fitting 13-gauge HPPE nylon-spandex knit protects from cuts and knicks without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
ANSI A3 CUT RESISTANCE & LEVEL 6 ABRASION RESISTANCE // 13-GAUGE KNIT
The 13-gauge seamless HPPE nylon-spandex knit is tested to ANSI A3 cut protection and level 6 abrasion resistance for safety around sharp or rough materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.