
ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size M
Mfr # 7044-12PR
Zoro # G603078441
product price: $92.15
/pk 12, $7.68/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7044-12PR
Zoro #
G603078441
UPC #
720476104834
Country of Origin
China
Description
CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7044 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A4 cut protection for safety around sharp materials. Unlike other bulky cut-resistant gloves, the 18-gauge HPPE polyester knit protects hands while maintaining a soft, lightweight and flexible form fit. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
ANSI A4 CUT RESISTANCE & LEVEL 3 ABRASION RESISTANCE // 18-GAUGE KNIT
The 18-gauge seamless HPPE polyester knit is tested to ANSI A4 cut protection and level 3 abrasion resistance for safety around sharp or rough materials.
The ProFlex 7044 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A4 cut protection for safety around sharp materials. Unlike other bulky cut-resistant gloves, the 18-gauge HPPE polyester knit protects hands while maintaining a soft, lightweight and flexible form fit. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
ANSI A4 CUT RESISTANCE & LEVEL 3 ABRASION RESISTANCE // 18-GAUGE KNIT
The 18-gauge seamless HPPE polyester knit is tested to ANSI A4 cut protection and level 3 abrasion resistance for safety around sharp or rough materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.