Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size XL

  • Mfr # 7044-12PR

  • Zoro # G603078465


product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7044-12PR
Zoro #
G603078465
UPC #
720476104858
Country of Origin
China

Description

CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7044 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A4 cut protection for safety around sharp materials. Unlike other bulky cut-resistant gloves, the 18-gauge HPPE polyester knit protects hands while maintaining a soft, lightweight and flexible form fit. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
ANSI A4 CUT RESISTANCE & LEVEL 3 ABRASION RESISTANCE // 18-GAUGE KNIT
The 18-gauge seamless HPPE polyester knit is tested to ANSI A4 cut protection and level 3 abrasion resistance for safety around sharp or rough materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.