Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI A7 Nitrile Coated CR Gloves 12-Pair, Gray, Size S

  • Mfr # 7072-12PR

  • Zoro # G603078489


product price: $210.99
/pk 12, $17.58/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7072-12PR
Zoro #
G603078489
UPC #
720476103028
Country of Origin
China

Description

CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7072 Nitrile Coated Cut-Resistant Gloves feature industry-leading ASX coated palms for superior gripping on wet, oily or dry surfaces. Also unique to this glove is the combination of incredibly high ANSI A7 cut resistance with a lightweight and flexible 18g tungsten knit for no-bulk, form-fitting comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
ASX NITRILE COATED PALMS FOR TOP PERFORMING GRIP ON ANY SURFACE
Coated in ASX nitrile, a.k.a. (A)ll (S)urface E(X)treme, these safety work gloves are among the best in the industry for material handling on all surfaces. With a 20% better grip performance than sandy nitrile, ASX outperforms all other dips on wet, oily and dry surfaces. To prevent hands from overheating, they are first dipped in a water-based PU coating that wicks sweat and allows airflow to pass through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.