
ANSI A7 Nitrile Coated CR Gloves 12-Pair, Gray, Size XXL
Mfr # 7072-12PR
Zoro # G103078484
product price:Â $210.99
/pk 12, $17.58/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7072-12PR
Zoro #
G103078484
UPC #
720476103066
Country of Origin
China
Description
CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7072 Nitrile Coated Cut-Resistant Gloves feature industry-leading ASX coated palms for superior gripping on wet, oily or dry surfaces. Also unique to this glove is the combination of incredibly high ANSI A7 cut resistance with a lightweight and flexible 18g tungsten knit for no-bulk, form-fitting comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
ASX NITRILE COATED PALMS FOR TOP PERFORMING GRIP ON ANY SURFACE
Coated in ASX nitrile, a.k.a. (A)ll (S)urface E(X)treme, these safety work gloves are among the best in the industry for material handling on all surfaces. With a 20% better grip performance than sandy nitrile, ASX outperforms all other dips on wet, oily and dry surfaces. To prevent hands from overheating, they are first dipped in a water-based PU coating that wicks sweat and allows airflow to pass through.
The ProFlex 7072 Nitrile Coated Cut-Resistant Gloves feature industry-leading ASX coated palms for superior gripping on wet, oily or dry surfaces. Also unique to this glove is the combination of incredibly high ANSI A7 cut resistance with a lightweight and flexible 18g tungsten knit for no-bulk, form-fitting comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
ASX NITRILE COATED PALMS FOR TOP PERFORMING GRIP ON ANY SURFACE
Coated in ASX nitrile, a.k.a. (A)ll (S)urface E(X)treme, these safety work gloves are among the best in the industry for material handling on all surfaces. With a 20% better grip performance than sandy nitrile, ASX outperforms all other dips on wet, oily and dry surfaces. To prevent hands from overheating, they are first dipped in a water-based PU coating that wicks sweat and allows airflow to pass through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.