
ANSI A7 PU Coated CR Gloves 12-Pair, Gray, Size L
Mfr # 7071-12PR
Zoro # G803078432
product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7071-12PR
Zoro #
G803078432
UPC #
720476180647
Country of Origin
China
Description
CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7071 PU Coated Cut-Resistant Gloves deliver a unique combination of incredibly high ANSI A7 cut resistance with a lightweight and flexible 18g HPPE tungsten knit for no-bulk, form-fitting comfort. PU coated palms make for excellent grip and enhanced dexterity, while a reinforced thumb saddle boosts durability in high wear areas. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
ANSI A7 CUT RESISTANCE & LEVEL 4 ABRASION RESISTANCE // 18-GAUGE KNIT
The ProFlex 7071 PU Coated Cut-Resistant Gloves deliver a unique combination of incredibly high ANSI A7 cut resistance with a lightweight and flexible 18g HPPE tungsten knit for no-bulk, form-fitting comfort. PU coated palms make for excellent grip and enhanced dexterity, while a reinforced thumb saddle boosts durability in high wear areas. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
PU COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.
ANSI A7 CUT RESISTANCE & LEVEL 4 ABRASION RESISTANCE // 18-GAUGE KNIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.