Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Fog Smoke Lens White Class E Safety Helmet with Visor

  • Mfr # 8974V

  • Zoro # G501700642


product price: $96.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8974V
Zoro #
G501700642
UPC #
720476602163
Country of Origin
China

Description

The Skullerz® 8974V Safety Helmet with Visor Kit includes the 8974 Class E Safety Helmet and 8991 Safety Helmet Visor. This 6-point suspension helmet provides heavy-duty yet lightweight and comfortable head protection to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. The compact helmet design increases all-over impact protection and improves visibility, and a chin strap ensures the helmet remains secure to the wearer's head upon impact or sudden movement. For increased eye and face protection, the easy-to-mount visor features a UV protective z87 lens with a permanent anti-fog and a scratch-resistant hard coat tested to EN166.
CUSTOM, SECURE FIT
This safety helmet fits hat sizes 6.5 - 8 (21in “ 25 in / 53cm “ 63.5cm). Customize the size with the easy-to-adjust 6-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the helmet off.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.