Arm and Wrist Scanner Mount Holder 5547
Mfr # 19147
Zoro # G712845804
product price: $10.65
/eaKey Features
Color
Black
Material
Elastic
Height
5 1/4 in
Width
2 1/2 in
Size
One Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19147
Zoro #
G712845804
UPC #
720476191476
Country of Origin
China
Dimensions
Height
5 1/4 in
Width
2 1/2 in
Size
One Size
Details
Item
Scanner Wrist Mount Holder
Color
Black
Material
Elastic
Compatible Product Type
Mobile Computers, Phones, Scanners, Squids 5545 Arms, Wrist Scanner Mounts
Product Type
Barcode Scanner Holder Mount
Description
Scanner Wrist Mount Holder, Color Black, Height 5 1/4 in, Width 2 1/2 in, Material Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.