Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm and Wrist Scanner Mount Kit 5545 M

  • Mfr # 19144

  • Zoro # G612845843


product price: $20.55
/ea

Key Features

Color
Black
Material
Elastic, Neoprene, Rubber, Synthetic Leather
Size
M
Height
5 1/4 in
Product Type
Barcode Scanner Holder Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19144
Zoro #
G612845843
UPC #
720476191445
Country of Origin
China

Dimensions

Size
M
Height
5 1/4 in
Length
20 1/2 in
Width
2 1/2 in

Details

Item
Scanner Wrist and Arm Mount
Color
Black
Material
Elastic, Neoprene, Rubber, Synthetic Leather
Product Type
Barcode Scanner Holder Mount
Compatible Product Type
Phones, Scanners/Mobile Computers
Includes
Extender Strap

Description

Scanner Wrist and Arm Mount, Color Black, Height 5 1/4 in, Width 2 1/2 in, Length 20 1/2 in, Includes Extender Strap, Material Elastic, Neoprene, Rubber, Synthetic Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.