Arm and Wrist Scanner Mount Kit 5545 S
Mfr # 19143
Zoro # G412845852
product price: $25.15
/eaKey Features
Color
Black
Material
Elastic, Neoprene, Rubber, Synthetic Leather
Size
S
Width
2 1/2 in
Product Type
Barcode Scanner Holder Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19143
Zoro #
G412845852
UPC #
720476191438
Country of Origin
China
Dimensions
Size
S
Width
2 1/2 in
Length
17 in
Height
5 1/4 in
Details
Item
Scanner Wrist and Arm Mount
Color
Black
Material
Elastic, Neoprene, Rubber, Synthetic Leather
Product Type
Barcode Scanner Holder Mount
Includes
Extender Strap
Compatible Product Type
Phones, Scanners/Mobile Computers
Description
Scanner Wrist and Arm Mount, Color Black, Height 5 1/4 in, Width 2 1/2 in, Length 17 in, Includes Extender Strap, Material Elastic, Neoprene, Rubber, Synthetic Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.