Zoro Homepage

Arm Band ID/Badge HolderBlack

  • Mfr # 3386

  • Zoro # G3611310


product price: $5.45
/ea

Key Features

Legend
No Legend
Features
Adjustable-Elastic Band Plus Hook and Loop Closure Fits a Range of Arm Sizes
Overall Height
4 1/2 in
Overall Width
3/4 in
Badge Pouch Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3386
Zoro #
G3611310
UPC #
720476199502
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
3/4 in
Badge Pouch Height
2 1/2 in
Overall Depth
3 in
Badge Pouch Width
4 in

Details

Item
Arm Band Badge Holder
Legend
No Legend
Features
Adjustable-Elastic Band Plus Hook and Loop Closure Fits a Range of Arm Sizes
Badge Attachment
Pouch
Badge Pouch Material
Vinyl
Badge Orientation
Horizontal, Vertical
Retractability
Non-Retractable
Product Type
Arm Band Badge Holder
Background Color
Black

Description

Arm Band Badge Holder, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.