Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm/Leg Band - Button, L/XL, Orange

  • Mfr # 8001

  • Zoro # G3611286


product price: $6.11
/ea
Sold in multiples of 2 for $12.22

Key Features

Material
Polyester
Color
Orange
Width
2"
Length
15 in
Height
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001
Zoro #
G3611286
UPC #
720476290124
Country of Origin
China

Dimensions

Width
2"
Length
15 in
Height
0.3"
Size
L/XL
Overall Width
2 in

Details

Item
High-Visibility Band
Material
Polyester
Color
Orange
Closure Type
Button

Description

Arm/Leg Band - Button,L/XL,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.