Arsenal 5116 General Duty Gear Bag, M, Realtree Xtra

  • Mfr # 13416

  • Zoro # G804987351


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Color
Realtree Xtra
Material
600 denier polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13416
Zoro #
G804987351
UPC #
720476134169
Country of Origin
China

Details

Item
Tool Bag
Color
Realtree Xtra
Material
600 denier polyester

Description

Ergodyne arsenal 5116 general duty gear bag, m, realtree xtra the arsenal 5116 general duty gear bag is spacious with three compartments to keep everything you need for the workday or the weekend organized. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods, or as a carry-on duffel bag while traveling, you can rely on this utility duffel bag to house and protect your valuables. Available in four sizes to fit your space needs. durable materials this gear bag is super durable made with 600 denier polyester material to withstand wear and tear for long-lasting performance. The bottom is reinforced with a 1680 denier polyester. It comes in solid black or realtree xtra. Keep your essentials clean and dry with the reinforced water-resistant backing. Easily carry your gear in comfort with the large heavy-duty ribbed webbing handles and the adjustable padded shoulder straps. ultimate organization a large open main compartment fits all your gear with easy loading and unloading, so nothing is left behind. There are two accessory pockets with zippers on each side that can hold cell phones, headphones, pens, keys, and other small parts to keep them easily accessible. The interior polyester material of the realtree xtra option is a light tan color which makes it easier to see your gear in the bag, so you can grab what you need and go. from workday to weekend great for your next outdoor adventure, vacation or visit to the gym. This work bag is not only great for your hauling your gear for the job but can also be used as a weekend bag as well. It's the perfect camo duffel bag for camping, hunting, fishing, canoeing, or any other outdoor activity keeping your gear concealed in the woods or in the duck blind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.