Back Support, Black, 2XL
Mfr # 2000SF
Zoro # G5169306
product price: $37.25
/eaKey Features
Color
Black
Material
Spandex
Width
8 1/2 in
Closure Type
hook-and-loop
Suspenders
Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000SF
Zoro #
G5169306
UPC #
720476112860
Country of Origin
China
Dimensions
Width
8 1/2 in
Back Support Size
2XL
Fits Waist Size
42 in to 46 in
Size
2XL
Support Height
8 1/2 in
Waist Size - Minimum
42 in
Waist Size - Maximum
46 in
Details
Item
Back Support
Color
Black
Material
Spandex
Closure Type
hook-and-loop
Suspenders
Detachable
Features
Lumbar Support
Closure
Hook-and-Loop
Includes Suspenders
Includes Suspenders
Suspender Attachment
Detachable
Description
Back Support, Color Black, Material Spandex, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 46 in, Support Height 8 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Lumbar Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.