Back Support, Black, 4XL
Mfr # 2000SF
Zoro # G5172921
product price: $37.25
/eaKey Features
Color
Black
Material
Spandex
Width
8 1/2 in
Closure Type
hook-and-loop
Suspenders
Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000SF
Zoro #
G5172921
UPC #
720476112884
Country of Origin
China
Dimensions
Width
8 1/2 in
Back Support Size
4XL
Fits Waist Size
52 in to 58 in
Size
4XL
Waist Size - Maximum
58 in
Support Height
8 1/2 in
Waist Size - Minimum
52 in
Details
Item
Back Support
Color
Black
Material
Spandex
Closure Type
hook-and-loop
Suspenders
Detachable
Features
Lumbar Support
Closure
Hook-and-Loop
Suspender Attachment
Detachable
Includes Suspenders
Includes Suspenders
Description
Back Support, Color Black, Material Spandex, Size 4XL, Waist Size - Minimum 52 in, Waist Size - Maximum 58 in, Support Height 8 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Lumbar Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.