Shop ERGODYNE
See all product information
Create Account
Back Support, Black, Elastic, 2XL
- Mfr # 1600
- Zoro # G8597626
product price:Â
$
35.89
/ea
Key Features
Color
Black
Material
Elastic, Polypropylene, Rubber
Width
9 in
Closure Type
hook-and-loop
Suspenders
1-1/2 in Detachable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600
- Zoro #
- G8597626
- UPC #
- 720476111061
- Country of Origin
- Viet Nam
- Item
- Back Support
- Color
- Black
- Material
- Elastic, Polypropylene, Rubber
- Closure Type
- hook-and-loop
- Suspenders
- 1-1/2 in Detachable
- Features
- Contoured High-Cut Front Panel, Lumbar Support
- Closure
- Hook-and-Loop
- Suspender Attachment
- Detachable
- Includes Suspenders
- Includes Suspenders
- Shell Material
- Elastic, Polypropylene, Rubber
- Wire Color
- Black
- Traction Material
- Elastic, Polypropylene, Rubber
Dimensions
- Width
- 9 in
- Back Support Size
- 2XL
- Fits Waist Size
- 42 in to 46 in
- Height
- 9"
- Size
- 2XL
- Waist Size - Maximum
- 46 in
- Support Height
- 9 in
- Waist Size - Minimum
- 42 in
- Fits Chest Size
- Contoured High-Cut Front Panel, Lumbar Support
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Back Support, Color Black, Material Elastic, Polypropylene, Rubber, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 46 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Contoured High-Cut Front Panel, Lumbar Support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.