Shop ERGODYNE
See all product information
Create Account
Back Support, Black, S
- Mfr # 1051
- Zoro # G9167952
product price:Â
$
30.75
/ea
Key Features
Color
Black
Material
Polyester
Width
10 in
Closure Type
hook-and-loop
Suspenders
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1051
- Zoro #
- G9167952
- UPC #
- 720476201830
- Country of Origin
- Viet Nam
- Item
- Back Support
- Color
- Black
- Material
- Polyester
- Closure Type
- hook-and-loop
- Suspenders
- None
- Features
- Lumbar Support
- Closure
- Hook-and-Loop
- Includes Suspenders
- No Suspenders
- Shell Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Dimensions
- Width
- 10 in
- Back Support Size
- S
- Fits Waist Size
- 25 in to 30 in
- Height
- 16"
- Size
- S
- Length
- 9.8"
- Support Height
- 10 in
- Waist Size - Maximum
- 30 in
- Waist Size - Minimum
- 25 in
- Fits Chest Size
- Lumbar Support
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Back Support, Color Black, Material Polyester, Size S, Waist Size - Minimum 25 in, Waist Size - Maximum 30 in, Support Height 10 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Lumbar Support, Suspender Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.