Back Support, Black, Spandex, M
- Mfr # 100
- Zoro # G8597644
product price:Â
$
33.75
/ea
Key Features
Color
Black
Material
Polypropylene, Rubber, Spandex
Width
8 in
Closure Type
hook-and-loop
Suspenders
1-1/2 in Detachable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100
- Zoro #
- G8597644
- UPC #
- 720476113836
- Country of Origin
- Multiple
Dimensions
- Width
- 8 in
- Back Support Size
- M
- Fits Waist Size
- 30 in to 34 in
- Size
- M
- Support Height
- 8 in
- Waist Size - Maximum
- 34 in
- Waist Size - Minimum
- 30 in
- Fits Chest Size
- Lumbar Support, Rubber Track Webbing
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Back Support
- Color
- Black
- Material
- Polypropylene, Rubber, Spandex
- Closure Type
- hook-and-loop
- Suspenders
- 1-1/2 in Detachable
- Features
- Lumbar Support, Rubber Track Webbing
- Closure
- Hook-and-Loop
- Suspender Attachment
- Detachable
- Includes Suspenders
- Includes Suspenders
- Shell Material
- Polypropylene, Rubber, Spandex
- Wire Color
- Black
Description
Back Support, Color Black, Material Polypropylene, Rubber, Spandex, Size M, Waist Size - Minimum 30 in, Waist Size - Maximum 34 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Lumbar Support, Rubber Track Webbing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.