Zoro Homepage

Backpack, Black, Polyester, 5 Pockets

  • Mfr # GB5143

  • Zoro # G4011935


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Color
Black
Material
Polyester
Features
Top Webbing Straps, Padded Shoulder Strap, Rucksack Design, Exterior Pocket, Top Cover Flap
Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5143
Zoro #
G4011935
UPC #
720476130437
Country of Origin
China

Dimensions

Width
18 in
Length
15"
Depth
18 1/2 in
Height
11 in
Overall Height
19 in
Overall Depth
18 1/2 in
Overall Width
8 in
Overall Length
15 in

Details

Item
Backpack
Color
Black
Material
Polyester
Features
Top Webbing Straps, Padded Shoulder Strap, Rucksack Design, Exterior Pocket, Top Cover Flap
Closure Type
Heavy-Duty #8 Zippers
Number of Pockets
5
Product Type
Backpack
Number of Wheels
0
Closure
Zipper
Number of Exterior Pockets
3
Number of Interior Pockets
0
Includes Laptop Sleeve
Laptop Sleeve Included
Number of Straps
2
Water Resistance
Not Water Resistant
Interior Volume
2,258 cu in

Description

Backpack, 1560 cu./In. Capacity, Length 20 In., Width 18 In., Depth 18-1/2 In., Height 11, Number of Pockets 5, Number of Pockets (Inside ) 2, Number of Pockets (Outside) 3, Material 600D Polyester, 1680D Ballistic Polyester Base, Black, Features Rucksack Design For Maximum Storage, Foam Padding On Back And Shoulders, Heavy Duty Zippers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.