Bag/Tote, Mask Bag, Red, Nylon
Mfr # 5080
Zoro # G7407191
product price: $34.69
/eaKey Features
For Use With
SCBA
Color
Red
Material
Nylon
Dimensions
11-1/2 in H x 8-1/2 in D x 8-1/2 in W
Tool Storage Type Included
Bag/Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080
Zoro #
G7407191
UPC #
720476130802
Country of Origin
China
Dimensions
Dimensions
11-1/2 in H x 8-1/2 in D x 8-1/2 in W
Height
11 1/2 in
Width
8 1/2 in
Length
8 1/2 in
Details
Item
Mask Bag
For Use With
SCBA
Color
Red
Material
Nylon
Tool Storage Type Included
Bag/Tote
Features
Mask Bag
Storage Type
Bag
Description
Mask Bag, 11 1/2 in Height, 8 1/2 in Length, 8 1/2 in Width, Nylon, Storage Type Bag, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.