Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag/Tote, Mask Bag, Red, Nylon

  • Mfr # 5082

  • Zoro # G7407261


product price: $28.29
/ea

Key Features

For Use With
SCBA
Color
Red
Material
Nylon
Height
14 1/2 in
Dimensions
14-1/2 in H x 8-1/2 in D x 8-1/2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5082
Zoro #
G7407261
UPC #
720476130826
Country of Origin
China

Dimensions

Height
14 1/2 in
Dimensions
14-1/2 in H x 8-1/2 in D x 8-1/2 in W
Length
8 1/2 in
Width
8 1/2 in
Depth
8.5"

Details

Item
Mask Bag
For Use With
SCBA
Color
Red
Material
Nylon
Tool Storage Type Included
Bag/Tote
Features
Mask Bag
Storage Type
Bag

Description

If you're looking for a convenient way to store your respirator, the Ergodyne 5082 Mask Bag is the solution. It's designed to fit most half-mask respirators, so you can keep it close by when you need it. The mask bag has a height of 14 1/2 in., length of 8 1/2 in., and width of 8 1/2 in.. It is made from 1000D nylon, which makes it extremely durable and lightweight. With a red color, this bag will easily stand out among other tools or equipment. This tool bag has a storage type of "bag, " with a straight wireway measuring 8 1/2 in.. If you're looking for an easy way to transport your half mask respirator while keeping it safe and organized, the Ergodyne 5082 Mask Bag is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.