Zoro Homepage

Balaclava

  • Mfr # 16861

  • Zoro # G022605143


product price: $15.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16861
Zoro #
G022605143
UPC #
0720476168614
Country of Origin
Indonesia

Description

Balaclava, Style Reflective Balaclava Face Mask, Garment Type Balaclava, Includes Lining No, Lining Material Not Applicable, Areas Covered Ears, Face, Head, Neck, Adjustment Type Stretch, Closure Type Hook and Loop, Elastic Loop, Material Polyester, Pattern Reflective Accents, Color Black, Maximum Hat Size 23.6, Length 7 in, High-Visibility No, Size Universal, Includes Removable Face Mask Yes, Added Heating Yes, Areas Exposed Eyes, Cleaning and Care Instructions Machine Wash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.