Balaclava, Fleece, Black, Universal
Mfr # 6827
Zoro # G4315981
product price: $19.55
/eaKey Features
Color
Black
Material
Fleece
Size
Universal
Features
2-In-1 Detachable Pieces, Long Length
Style
Balaclava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6827
Zoro #
G4315981
UPC #
720476168270
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Balaclava
Color
Black
Material
Fleece
Features
2-In-1 Detachable Pieces, Long Length
Style
Balaclava
Covers
Head, Face and Neck
Closure Type
Hook-and-Loop
Series
6827
Includes Lining
No
Adjustment Type
Hook-and-Loop
Includes Removable Face Mask
No
High-Visibility
Yes
Insulated for Cold Conditions
Yes
Garment Type
Balaclava
Areas Covered
Face, Head, Neck, Nose
Description
Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining No, Areas Covered Face, Head, Neck, Nose, Adjustment Type Hook-and-Loop, Closure Type Hook-and-Loop, Material Fleece, Color Black, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Features 2-In-1 Detachable Pieces, Long Length, Insulated for Cold Conditions Yes, Series 6827
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.