Zoro Homepage

Balaclava, Lime, Unisex

  • Mfr # 6829

  • Zoro # G115827889


product price: $12.89
/ea

Key Features

Features
High Visibility, Reflective Accent, Two-Layer Thermal Protection
Includes Lining
No
Lining Material
Acrylic
Cleaning and Care Instructions
Machine Wash
Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6829
Zoro #
G115827889
UPC #
720476169666
Country of Origin
Indonesia

Dimensions

Size
Universal
Length
15 1/2 in
Maximum Hat Size
8

Details

Features
High Visibility, Reflective Accent, Two-Layer Thermal Protection
Includes Lining
No
Lining Material
Acrylic
Cleaning and Care Instructions
Machine Wash
High-Visibility
Yes
Item
Balaclava
Insulated for Cold Conditions
No
Material
Acrylic
Areas Exposed
Eyes
Areas Covered
Ears, Head, Mouth, Neck
Added Heating
No
Style
Balaclava
Adjustment Type
Stretch Knit
Color
Lime
Number of Chemical Warmers Included
0
Series
N-Ferno
Includes Removable Face Mask
No
Gender
Unisex
Garment Type
Balaclava
Pattern
Solid

Description

Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining No, Lining Material Acrylic, Areas Covered Ears, Head, Mouth, Neck, Adjustment Type Stretch Knit, Closure Type Not Applicable, Material Acrylic, Pattern Solid, Color Lime, Maximum Hat Size 8, Length 15 1/2 in, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Added Heating No, Areas Exposed Eyes, Cleaning and Care Instructions Machine Wash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.