Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balaclava, Navy, Unisex

  • Mfr # 6829

  • Zoro # G315827917


product price: $12.89
/ea

Key Features

Lining Material
Acrylic
Size
Universal
Material
Acrylic
Areas Exposed
Eyes
Includes Lining
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6829
Zoro #
G315827917
UPC #
720476169673
Country of Origin
Indonesia

Dimensions

Size
Universal
Length
15 1/2 in
Maximum Hat Size
8

Details

Lining Material
Acrylic
Material
Acrylic
Areas Exposed
Eyes
Includes Lining
No
Color
Navy
Style
Balaclava
High-Visibility
Yes
Item
Balaclava
Insulated for Cold Conditions
No
Added Heating
No
Areas Covered
Ears, Head, Mouth, Neck
Features
Reflective Accent, Two-Layer Thermal Protection
Cleaning and Care Instructions
Machine Wash
Adjustment Type
Stretch Knit
Number of Chemical Warmers Included
0
Includes Removable Face Mask
No
Gender
Unisex
Series
N-Ferno
Garment Type
Balaclava
Pattern
Solid

Description

Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining No, Lining Material Acrylic, Areas Covered Ears, Head, Mouth, Neck, Adjustment Type Stretch Knit, Closure Type Not Applicable, Material Acrylic, Pattern Solid, Color Navy, Maximum Hat Size 8, Length 15 1/2 in, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Added Heating No, Areas Exposed Eyes, Cleaning and Care Instructions Machine Wash, Features Reflective Accent, Two-Layer Thermal Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.