Balaclava, Universal, Camouflage
Mfr # 6823RT
Zoro # G7510931
product price: $30.75
/eaKey Features
Color
Camo
Material
Fleece
Size
Universal
Areas Covered
Face, Head, Neck, Nose
Style
Balaclava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6823RT
Zoro #
G7510931
UPC #
720476168331
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Balaclava
Color
Camo
Material
Fleece
Areas Covered
Face, Head, Neck, Nose
Style
Balaclava
Features
Breath Easy, Reflective Accents, Wind-Resistant
Insulated for Cold Conditions
Yes
Adjustment Type
Fitted
Lining Material
Fleece
Includes Lining
Yes
High-Visibility
No
Moisture-Wicking
Yes
Cleaning and Care Instructions
Machine Wash
Series
6823
For Use With
Mining, Landscaping, Oil Refinery, Delivery, Drilling, Warehouse, Cold Storage, Construction, Freight, Iron/Steel Work, Material Handling
Product Type
General Purpose
Description
Balaclava, Style Balaclava, Includes Lining Yes, Lining Material Fleece, Areas Covered Face, Head, Neck, Nose, Adjustment Type Fitted, Material Fleece, Color Camo, High-Visibility No, Size Universal, Cleaning and Care Instructions Machine Wash, Features Breath Easy, Reflective Accents, Wind-Resistant, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6823
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.