Balaclava, Universal, Lime
Mfr # 6821HV
Zoro # G7510940
product price: $9.29
/eaKey Features
Color
Lime
Material
Fleece
Size
Universal
Areas Covered
Face, Head, Neck
Style
Face Mask
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6821HV
Zoro #
G7510940
UPC #
720476168294
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Balaclava
Color
Lime
Material
Fleece
Areas Covered
Face, Head, Neck
Style
Face Mask
Features
High Visibility, High-Quality Thermal Fleece, Long Length, Stretchable Material
Insulated for Cold Conditions
Yes
Adjustment Type
Fitted
Lining Material
Fleece
Includes Removable Face Mask
No
Includes Lining
No
Moisture-Wicking
Yes
Series
6821
High-Visibility
Yes
For Use With
Oil Refinery, Delivery, Drilling, Cold Storage, Mining, Landscaping, Warehouse, Iron/Steel Work, Material Handling, Freight, Construction
Product Type
Reflective Accents
Description
Balaclava, Style Face Mask, Garment Type Balaclava, Includes Lining No, Areas Covered Face, Head, Neck, Adjustment Type Fitted, Material Fleece, Color Lime, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Features High Visibility, High-Quality Thermal Fleece, Long Length, Stretchable Material, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6821
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.