Balaclava with Bump Cap, Universal, Black
Mfr # 6893ZI
Zoro # G9138155
product price: $26.39
/eaKey Features
Size
Universal
Style
Balaclava
Length
12.5"
Lining Material
Polyester
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6893ZI
Zoro #
G9138155
UPC #
720476168935
Country of Origin
Indonesia
Dimensions
Size
Universal
Length
12.5"
Height
14"
Width
5"
Details
Style
Balaclava
Lining Material
Polyester
Material
Polyester
Item
Balaclava with Bump Cap
Closure Type
Zipper
Color
Black
Features
Long Length, Reflective Accent, Thermal Comfort
Adjustment Type
Fitted
Weight
7.20 oz
Series
6893
Moisture-Wicking
Yes
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Machine Wash
Areas Covered
Face, Head
Includes Lining
Yes
For Use With
Climbing, Gas Refinery, Outdoor Work, Trekking, Construction, Baggage Handling, Skiing, Warehouse, Oil Refinery, Freight, Mining, Cold Storage, Hunting, Snowboarding
Description
Balaclava with Bump Cap, Style Balaclava, Includes Lining Yes, Lining Material Polyester, Areas Covered Face, Head, Adjustment Type Fitted, Closure Type Zipper, Material Polyester, Color Black, Size Universal, Cleaning and Care Instructions Machine Wash, Features Long Length, Reflective Accent, Thermal Comfort, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6893
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.