BALDR, Safety Glasses, Anti-Fog, Smoke Lens, Gray Frame, Full-Frame
Mfr # BALDR-AF
Zoro # G5121483
product price: $11.99
/eaKey Features
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALDR-AF
Zoro #
G5121483
UPC #
720476571339
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
BALDR
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
UV Protection
99.9% UV Protection
ANSI Dust/Splash Rating
Not Rated
Includes Polarized Lens Coating
Yes
Arm Color
Gray
Arm Tip Type
Non-Slip Rubber
Description
Safety Glasses, Series Baldr, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.