BALDR, Safety Glasses, Anti-Scrtach, Indoor/Outdoor Lens, Black Frame, Full-Frame
Mfr # BALDR
Zoro # G5121440
product price: $15.29
/eaKey Features
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALDR
Zoro #
G5121440
UPC #
720476570806
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scrtach
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
BALDR
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
UV Protection
99.9% UV Protection
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
Arm Tip Type
Non-Slip Rubber
Arm Color
Black
Includes Polarized Lens Coating
Yes
Description
Safety Glasses, Series Baldr, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.