ODIN, Safety Glasses, Anti-Fog, Clear Lens, Kryptek Typhon Frame, Full-Frame
- Mfr # ODIN-AFTY
- Zoro # G7860887
product price:Â
$
28.29
/ea
Key Features
Lens Color
Clear
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODIN-AFTY
- Zoro #
- G7860887
- UPC #
- 720476505037
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Full-Frame
- Frame Color
- Kryptek Typhon
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Series
- ODIN
- Frame Style
- Traditional
- Standards
- ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
- UV Protection
- 99.9% UVA/UVB/UVC
Description
Anti-Fog Clear Lens Kryptek Typhon Safet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.