Hiker Shoe, Men's, 13, Brn, PR

  • Mfr # CA2323
  • Zoro # G324301545
product price: 
$
149.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Upper Material
Leather
Liner Material
Mesh
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G324301545
UPC #
726363780518
Country of Origin
Cambodia

Dimensions

Size
13
Width
D

Details

Upper Material
Leather
Liner Material
Mesh
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Toe Cap Material
Rubber
Liner Technology
Waterproof
All-Leather Upper
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Style Number
CA2323
Midsole Material
EVA
Insole Material
EVA
Outsole Material
Rubber
Heel Definition
Flat Heel
Insulated
No
Insole Technology
EVA Midsole
Chain Saw Cut-Resistant
No
Color
Brown
Item
Hiker Shoe
Metatarsal Guard
No
Gender
Men's
Waterproof
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Construction
Direct Attached
Footwear Style
Hiker Shoe
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews