Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandana, Lime, Solid

  • Mfr # 6605

  • Zoro # G5431609


product price: $6.55
/ea

Key Features

Material
Terry Cloth
Size
Universal
Pattern
Solid
Overall Length
20 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6605
Zoro #
G5431609
UPC #
720476124313
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
20 in
Overall Width
2 in

Details

Item
Bandana
Color
Lime
Material
Terry Cloth
Pattern
Solid
Features
Low-Profile, Workday to Weekend
Cooling Method
Evaporative - Soak
Soaking Time
1 min.
Closure Type
Elastic Tie Band
Moisture-Wicking
Yes
Series
6605
Cooling
Yes
Cleaning and Care Instructions
Machine Wash
Garment Type
Sweatband
Adjustment Type
Elastic
Style
Head Protector

Description

Bandana, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Lime, Pattern Solid, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 20 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile, Workday to Weekend, Moisture-Wicking Yes, Series 6605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.