Zoro Homepage

Bandana, Navy, Western

  • Mfr # 6705

  • Zoro # G5480819


product price: $4.15
/ea

Key Features

Material
Acrylic
Size
Universal
Pattern
Western
Overall Length
35 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6705
Zoro #
G5480819
UPC #
720476123163
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
35 1/2 in
Overall Width
2 in

Details

Item
Evaporative Cooling Bandana
Color
Navy
Material
Acrylic
Pattern
Western
Features
Re-Usable
Cooling Method
Evaporative - Soak
Soaking Time
2 to 5 min
Closure Type
Hook-and-Loop
Maximum Cooling Time
Up to 4 hours
Series
6705
Cooling
Yes
Garment Type
Head Band
Style
Head Protector
Adjustment Type
Hook-and-Loop

Description

Evaporative Cooling Bandana, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Hook-and-Loop, Material Acrylic, Color Navy, Pattern Western, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 35 1/2 in, Adjustment Type Hook-and-Loop, Features Re-Usable, Series 6705

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.