Barcode Padded Scanner Harness Lanyard
- Mfr # 3138S
- Zoro # G000618288
product price:Â
$
18.35
/ea
Key Features
Color
Black
Size
S
Compatible Product Type
Mobile Computers
Hardware Material
Plastic
Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3138S
- Zoro #
- G000618288
- UPC #
- 720476191889
- Country of Origin
- China
- Item
- Black Barcode Scanner Harness Lanyard with Padding, S
- Color
- Black
- Compatible Product Type
- Mobile Computers
- Hardware Material
- Plastic
- Line Material
- Polypropelene
- Product Type
- Barcode Scanner Lanyard
- Finish
- Unfinished
- Includes
- ID Badge Holder, Pen Loops
- Shell Material
- Neoprene
- Material
- Neoprene
- Wire Color
- Black
Dimensions
- Size
- S
- Diameter
- 1 in
- Height
- 25 1/4 in
- Length
- 25 1/4 in
- Width
- 1 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Barcode Padded Scanner Harness Lanyard, Color Black, Diameter 1 in, Finish Unfinished, For Use With Mobile Computers, Hardware Material Plastic, Line Material Polypropelene, Height 25 1/4 in, Width 1 in, Length 25 1/4 in, Includes ID Badge Holder, Pen Loops, Material Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.