Zoro Homepage

Barcode Scanner Loop Attachment, 3", Black

  • Mfr # 3133

  • Zoro # G1872067


product price: $3.79
/pk 10, $0.38/ea

Key Features

Includes
Ten Loop Attachments
Color
Black
Finish
Unfinished
Length
3"
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133
Zoro #
G1872067
UPC #
720476191650
Country of Origin
China

Dimensions

Length
3"
Width
4"

Details

Item
Barcode Scanner Loop Attachment
Includes
Ten Loop Attachments
Color
Black
Finish
Unfinished
For Use With
Squids(R) 3132 Barcode Scanner Lanyard Harness
Product Type
Barcode Scanner Loop Attachment
Compatible Product Type
Squids(R) 3132 Barcode Scanner Lanyard Harness

Description

Barcode Scanner Loop Attachment, Color Black, Finish Unfinished, For Use With Squids(R) 3132 Barcode Scanner Lanyard Harness, Includes Ten Loop Attachments, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.