Barcode Scanner Sling Lanyard
- Mfr # 3134
- Zoro # G600618299
product price:Â
$
10.45
/ea
Key Features
Color
Black
Width
1 in
Product Type
Barcode Scanner Lanyard
Line Material
Polypropelene
Hardware Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3134
- Zoro #
- G600618299
- UPC #
- 720476191667
- Country of Origin
- Viet Nam
- Item
- Black Barcode Scanner Sling and Lanyard
- Color
- Black
- Product Type
- Barcode Scanner Lanyard
- Line Material
- Polypropelene
- Hardware Material
- Plastic
- Compatible Product Type
- Mobile Computers
- Includes
- (2) Loops, Sling
- Finish
- Unfinished
- Wire Color
- Black
Dimensions
- Width
- 1 in
- Height
- 33 in
- Size
- Universal
- Diameter
- 1 in
- Length
- 33 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Barcode Scanner Sling Lanyard, Color Black, Diameter 1 in, Finish Unfinished, For Use With Mobile Computers, Hardware Material Plastic, Line Material Polypropelene, Height 33 in, Width 1 in, Length 33 in, Includes (2) Loops, Sling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.