Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Layer Shirt, Polyester/Spandex, Black, 2XL

  • Mfr # 6436

  • Zoro # G602451191


product price: $39.25
/ea

Key Features

Color
Black
Material
Polyester/Spandex
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6436
Zoro #
G602451191
UPC #
720476402367
Country of Origin
Indonesia

Dimensions

Size
2XL
Sleeve Length
Long Sleeve

Details

Item
Base Layer Shirt
Color
Black
Material
Polyester/Spandex

Description

The N-Ferno 6436 Long Sleeve Lightweight Base Layer Shirt is designed for comfortable warmth in mild to cold conditions. Made with lightweight and breathable stretch fabric, it is a great base layer shirt for keeping workers warm without overheating during strenuous activity.
The 180g polyester-spandex performance material provides warmth without the constricting or bulky feel often found with heavyweight base layers. The fabric is smooth and stretchable for easily layering under sweatshirts and jackets, plus a long tail for full coverage. Unlike other base layers, this shirt is designed to sit slightly looser on the skin to enhance breathability and mobility while also p providing an air gap for additional insulation Raglan sleeves with wider underarms also make for full range of motion.
Featuring moisture-wicking technology and an anti-odor treatment to keep workers comfortably fresh, dry and warm all day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.