Baseball Hat, Hi-Vis Lime, Universal
Mfr # 23239
Zoro # G1243645
product price: $12.35
/eaKey Features
Material
Polyester
Size
Universal
Style
Baseball Hat
Features
0.25 in Reflective Trim and Reflective Logo, 150D Oxford Polyester, Fluorescent Fabric, Mesh Venting Panels
Adjustment Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23239
Zoro #
G1243645
UPC #
720476232391
Country of Origin
China
Dimensions
Size
Universal
Maximum Hat Size
7 3/4
Details
Item
Baseball Cap
Material
Polyester
Color
Green
Style
Baseball Hat
Features
0.25 in Reflective Trim and Reflective Logo, 150D Oxford Polyester, Fluorescent Fabric, Mesh Venting Panels
Adjustment Type
Hook-and-Loop
Standards
ANSI 107
Closure Type
Pinlock
Pattern
Solid
Cooling
No
Garment Type
Baseball Hat
Maximum Head Circumference
24 in
Material Style
Mesh
Description
Baseball Cap, Style Baseball Hat, Garment Type Baseball Hat, Adjustment Type Hook-and-Loop, Cooling No, Maximum Hat Size 7 3/4, Material Polyester, Pattern Solid, Color Green, Size Universal, Maximum Head Circumference 24 in, Features 0.25 in Reflective Trim and Reflective Logo, 150D Oxford Polyester, Fluorescent Fabric, Mesh Venting Panels, Material Style Mesh, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.