Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Bag, Mesh, Black, Adjustable Waistband Belt

  • Mfr # 5717

  • Zoro # G109440056


product price: $31.29
/ea

Key Features

Color
Black
Material
Mesh
Includes
Adjustable Waistband Belt
Features
Waterproof
Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5717
Zoro #
G109440056
UPC #
720476137207
Country of Origin
China

Dimensions

Maximum Waist Size
45 in
Waist Size
10 in to 45 in
Overall Width
7 in
Belt Width
1 in
Minimum Waist Size
10 in
Overall Length
10 in

Details

Item
Belt Bag
Color
Black
Material
Mesh
Includes
Adjustable Waistband Belt
Features
Waterproof
Number of Pockets
6
Machine Washable
Machine Washable
Includes Belt
Belt Included
Belt Buckle Type
Quick-Release
Pouch Material
Mesh
Belt Type
Tool Belt
Tool Holder Type
(2) Shoulder Strap
Number of Pouch Outside Pockets
10
Belt Color
Black
Pouch Closure Type
Zipper
Compatible with Product Type
Pen Lights, Store Scissors, Syringes, Thermometer
Belt Adjustment Type
Buckle
Belt Material
Nylon, Polyester
Padded
Padded
Number of Pouches
10
Primary Application
Medical Staff
Suspender Color
Black
Removable Pouches
Not Removable
Pouch Color
Black
Series
Arsenal

Description

Belt Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.