Zoro Homepage

Belt, Gray Tool Pouch with Device Holster Belt Loop, Gray, Polyester

  • Mfr # 5568

  • Zoro # G210683274


product price: $21.79
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Belt
Color
Gray
Includes
1 holster
Weight
0.5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5568
Zoro #
G210683274
UPC #
720476136682
Country of Origin
China

Details

Item
Gray Tool Pouch with Device Holster Belt Loop
Material
Polyester
Tool Storage Type Included
Belt
Color
Gray
Includes
1 holster
Weight
0.5 lb.

Description

Arsenal 5568 Tool Pouch with Device Holsters loops onto your belt for safe storage and convenient access to various tools and personal items. This multi-use tool pouch is built to last with abrasion-resistant ripstop polyester.POCKETS + STORAGEThis tool holder features 4 pockets in varying sizes to fit small hand tools and larger, personal items. Three smaller pockets in the front house pens, pencils, markers, zip ties and box cutters while a webbed loop on the front keeps a tape measurer or small tool easily accessible. A larger and deeper pocket sits behind these pockets for barcode scanners or tools. This barcode scanner holder is designed for convenient use with candy bar style scanners that do not have a handle. In the rear is a pocket with brushed interior and pull tab to keep cell phones safe and easy to access. Two d-rings on the side clip lanyards or smaller accessories such as glove clips or an ID badge reel.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.