Zoro Homepage

Black and Gray Fall Restraint Kit

  • Mfr # 3201

  • Zoro # G710683248


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black & Gray
Includes
1- Harness, 1-Lanyard
Weight
5.5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201
Zoro #
G710683248
UPC #
720476196716
Country of Origin
China

Details

Color
Black & Gray
Includes
1- Harness, 1-Lanyard
Weight
5.5 lb.

Description

Squids 3201 Fall Restraint Harness & Lanyard Kit is designed specifically for use with mobile elevating work platforms MEWPs, such as boom, scissor lifts and other applications where fall restraint is required. While fall arrest systems protect a user when a fall occurs, a fall restraint system prevents you from reaching a fall hazard by connecting the users harness to a reliable, stable anchor system.This fall restraint kit includes one harness and one 4ft // 1.8m travel restraint lanyard. The full body harness is built to last with heavy-duty polyester webbing and 5 steel buckles around the chest, waist and legs for easy adjustment. A high-quality forged steel dorsal D-ring is located on the backside for secure travel restraint lanyard attachment. The fixed-length, non-elastic lanyard connects the workers harness to the equipment platforms available anchor points in order to restrain travel and prevent falls.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.