Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3740S-BULK
Zoro #
G7862436
UPC #
720476199403
Country of Origin
United States
Dimensions
Width
2 in
Details
Item
Black And Orange Hand Tool Trap ,PK60
Series
Squids
Weight Capacity
1 lb
Standards
ANSI/ISEA 121-2018
Color
Black, Orange
For Use With
Screw Drivers, Hex Keys
Material
ABS Plastic
Tool End Connection
Socket
Slip-On Location
Shaft
Attachment Point Style
Socket
Socket Features
Swiveling
D-Ring Material
Plastic
For Tool Type
Hand Tools
Tethering End Connection
Swivel D-Ring
Description
Black And Orange Hand Tool Trap ,PK60, Attachment Point Style Socket, Color Black, Orange, D-Ring Material Plastic, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool End Connection Socket, Weight Capacity 1 lb, Width 2 in, For Tool Type Hand Tools, Material ABS Plastic, Number of D-Rings 1, Series Squids, Slip-On Location Shaft, Socket Features Swiveling, Standards ANSI/ISEA 121-2018, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.