Black And Orange Hand Tool Trap Slips
Mfr # 3740XL
Zoro # G7862138
product price: $15.35
/eaKey Features
Series
Squids
Weight Capacity
1 lb
Standards
ANSI/ISEA 121-2018
Material
ABS Plastic
For Use With
Screw Drivers, Hex Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3740XL
Zoro #
G7862138
UPC #
720476197430
Country of Origin
United States
Dimensions
Width
3 in
Fits Shaft Dia.
5/16 in to 1/2 in
Ring Inside Dia.
1/4 in
Fits Handle Dia.
5/16 in to 1/2 in
Fits Shaft Diameter (Maximum)
1/2 in
Ring Inside Diameter
1/4 in
Fits Handle Diameter (Minimum)
3/8 in
Fits Shaft Diameter (Minimum)
3/8 in
Details
Item
Tool Tether
Series
Squids
Weight Capacity
1 lb
Standards
ANSI/ISEA 121-2018
Material
ABS Plastic
For Use With
Screw Drivers, Hex Keys
Color
Black, Orange
Tethering End Connection
Swivel D-Ring
Socket Features
Swiveling
Attachment Point Style
Socket
Tool End Connection
Socket
D-Ring Material
Plastic
For Tool Type
Hand Tools
Slip-On Location
Shaft
Tool Attachment Method
Slip-On
Number of Rescue Rings
1
Description
Tool Tether, Attachment Point Style Socket, Color Black, Orange, D-Ring Material Plastic, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 1 lb, Width 3 in, For Tool Type Hand Tools, Material ABS Plastic, Fits Handle Diameter (Minimum) 3/8 in, Number of D-Rings 1, Ring Inside Diameter 1/4 in, Series Squids, Slip-On Location Shaft, Socket Features Swiveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.