Zoro Homepage

Black Bottom Hi-Vis Pants, Lime, 4XL/5XL

  • Mfr # 8910BK

  • Zoro # G5153001


product price: $16.35
/ea

Key Features

Size
4XL/5XL
Material
Polyester Mesh
Color
Lime/Black
Standards
ANSI/ISEA 207-2015 Class E
Features
Hi-Vis Cool Mesh Pants; 2" ANSI-Compliant Reflective; Drawstring Waist; Wide Leg Openings With Hook and Loop Closures; Pockets: One Right Leg Cargo Pocket; Black Accents on Bottom of Leg High Wear Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910BK
Zoro #
G5153001
UPC #
720476239598
Country of Origin
China

Dimensions

Size
4XL/5XL

Details

Item
Black Bottom Hi-Vis Pants,Lime,4XL/5XL
Material
Polyester Mesh
Color
Lime/Black
Standards
ANSI/ISEA 207-2015 Class E
Features
Hi-Vis Cool Mesh Pants; 2" ANSI-Compliant Reflective; Drawstring Waist; Wide Leg Openings With Hook and Loop Closures; Pockets: One Right Leg Cargo Pocket; Black Accents on Bottom of Leg High Wear Areas
Number of Pockets
1 right-leg cargo pocket

Description

Black Bottom Hi-Vis Pants,Lime,4XL/5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.