Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Bottom Rain Bibs, Lime, XL, Polyester/Polyurethane Coating, 38" to 42" Waist, Xl

  • Mfr # 8918BK

  • Zoro # G5153132


product price: $56.99
/ea

Key Features

Color
High Visibility Lime/Black
Size
Xl
Material
Polyester/Polyurethane Coating
Features
Black Accents to Hide Dirt in High Wear Areas; Weatherproof
Fits Waist Size
38" to 42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8918BK
Zoro #
G5153132
UPC #
720476250159
Country of Origin
China

Dimensions

Size
Xl
Fits Waist Size
38" to 42"

Details

Item
Black Bottom Rain Bibs,Lime,XL
Color
High Visibility Lime/Black
Material
Polyester/Polyurethane Coating
Features
Black Accents to Hide Dirt in High Wear Areas; Weatherproof
Standards
ANSI/ISEA 107-2020 Supplemental Class E

Description

Black Bottom Rain Bibs,Lime,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.