Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Dual Band Arm ID Badge Holder HL

  • Mfr # 3390

  • Zoro # G410683272


product price: $9.59
/ea

Key Features

Material
Vinyl
Color
Black
Includes
1 arm band
Weight
0.1 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3390
Zoro #
G410683272
UPC #
720476199663
Country of Origin
China

Details

Material
Vinyl
Color
Black
Includes
1 arm band
Weight
0.1 lb.

Description

Squids 3390 Dual Band Arm ID/Badge Holder with hook & loop closure is designed for easy access and prevention of lost IDs and badges. A dual elastic band with hook & loop closures adjusts to fit a range of arm sizes or over bulky outwear, while a large interior pocket keeps both IDs/badges and small items secure, such as keys, EZ passes and money.The large clear window is made with durable vinyl for protection and long-lasting use. This arm band holder fits most ID badges or access cards measuring 4.75in x 2.75in // 12cm x 7cm.It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports and grocery/personal shopping.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.